This item is Discontinued.

Ecor Pro Portable Dehumidifier, 120V AC EPD200

This item is Discontinued.

Ecor Pro

Portable Dehumidifier, 120V AC (Discontinued)

Mfr # EPD200
Zoro # G103528644
UPC # 860001398052
Country of Origin China
Category Dehumidifiers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EPD200
Zoro #
G103528644
UPC #
860001398052
Country of Origin
China

Dimensions

Process Air Duct Diameter
3 in
Overall Width
13 7/8 in
Overall Depth
24 13/16 in
Power Cord Length
12 ft
Regen Air Duct Diameter
3 in
Overall Height
13 9/16 in

Details

Item
Portable Dehumidifier
Voltage
120V AC
Includes
Removable Carrying Handles
Weight
45.2 lb
Daily Water Removal Capacity - High Efficiency (27C/60 RH)
200 pt
Housing Material
Steel
Dehumidification Method
Desiccant
Control Type
Remote Humidistat
Phase
1
Daily Water Removal Capacity - High Extraction (27C/60 RH)
74 pt
Noise Level
58 dB
Series
EPD
Control Modes
Humidity Monitoring, Shut-Off, Start-Up
Nominal Regen Air Flow
74 cfm
Application
Flood Reclamation, Water Damage Restoration
Daily Water Removal Capacity - Deep Drying (27C/60 RH)
95 pt
Nominal Process Air Flow
235 cfm
Frequency
60 Hz
Number of Speeds
1
Standards
cETLus, CE
Control Features
Humidistat Settings
Amperage
11.1 A
Housing Color
Black, Yellow
Auto-Restart
Automatic
Operating Temperature Range
104 Degrees F
Wattage
1,400 W
Daily Water Removal Capacity - Deep Drying (80F/60 RH)
95 pt
Daily Water Removal Capacity - High Efficiency (80F/60 RH)
200 pt
Daily Water Removal Capacity - High Extraction (80F/60 RH)
74 pt
Daily Water Removal Capacity (80F/60 RH)
74 pt
Operating Temperature - Minimum
-4 Degrees F
Process Airflow
235 cfm
Regen Airflow
74 cfm
Maximum Sound Level
58 dB

Description

Portable Dehumidifier, Voltage 120V AC, Refrigerant Type Not Applicable, Power Cord Length 12 ft, Includes Removable Carrying Handles

Restrictions

This item has been restricted from sale in the following states: VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.