Shop ECOSMART
Create Account
ECO MINI 2.5 2.5 Gallon Water Heater
- Mfr # 4574901
- Zoro # G104108111
product price:Â
$
243.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4574901
- Zoro #
- G104108111
- UPC #
- 854920002374
- Country of Origin
- China
Description
Features
- Product Type: Water Heater
- Power Source: Electric
- Tank Capacity: 2.5 gal.
- Assembled Height: 16 in.
- Assembled Length: 10-29/32 in.
- Assembled Width: 11 in.
- Maximum Pressure: 150 psi
- Voltage: 120 volts
- Minimum Temperature: 50 deg. F
- Water Connection Location: Top
- Commercial or Residential: Residential
- Temperature Pressure Relief Valve: No
- CSA Listed: Yes
- Water Connection Size: 3/4 in.
- Element Wattage: 1440 watts
- Amperage: 12 amps
- Warranty: 5 year
- Energy Star Compliant: No
- Self Cleaning: No
- Maximum Temperature: 140 deg. F
- Wall Mountable: Yes
- Easy installation
- Pressure relief valve included
- Lightweight and compact
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.