This item is Discontinued.

This item is Discontinued.
ECOSMART POU 3.5 Electric Water Heater, 120 V, 29 A, 3.5 W (Discontinued)
Mfr #
POU 3.5
Zoro #
G704376187
UPC # 854920002176
Country of Origin China
Category Electric Tankless Water Heaters
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
- POU 3.5
- Zoro #
- G704376187
- UPC #
- 854920002176
- Country of Origin
- China
Description
The POU 3.5 is a true point-of-use model. It has a slightly less heating capacity than the POU 6. It has a maximum flow rate of 0.5 gpm and includes a 0.5 gpm sink aerator. This product is recommended for use with a single sink only. Do not use with a shower or multiple fixtures. Use the ECOSMARTâ„¢ interactive sizing guide to find out which model is ideal for you.