Cleartex Enhanced Polymer Rectangular Chair Mat for Hard Floors - 36" x 48"
- Mfr # FCECO123648EP
- Zoro # G0055297
Key Features
Specifications
Details
- MFR #
- FCECO123648EP
- Zoro #
- G0055297
- UPC #
- 874951005489
- Country of Origin
- United Kingdom
- Item
- Chair Mat
- Shape
- Rectangular
- Floor Type
- Smooth back for use on hardwood and other hard floors. Product Size - Rectangular 36â x 48"
- Color
- Clear
- Weight
- 4.75 lbs
- Material
- Enhanced Polymer
- For Use In
- Smooth back for use on hardwood and other hard floors. Product Size - Rectangular 36â x 48"
- Capacity
- 250 lbs
- Application
- Smooth back for use on hardwood and other hard floors. Product Size - Rectangular 36â x 48"
- Waterproof
- Yes
- Backing
- Smooth
- Features
- Smooth back for use on hardwood and other hard floors. Product Size - Rectangular 36â x 48"
- Product Type
- Chair Mat
- Anti Slip Backing
- No
- Weight Limit
- 250 lbs
- Assembly Required
- No
- Recycled Content
- Up to 50%
- Body Shape
- Rectangular
- Mat Surface Material
- Enhanced Polymer
- Includes
- Chair Mat Only
- Edges
- Straight
Dimensions
- Overall Dimensions
- 48 x 36 x 0.075
- Thickness
- 0.075 in
- Length
- 48 in
- Width
- 36 in
- Size
- 36 in x 48 in
- Width And Length
- 36 x 48
Description
Cleartex Evolutionmat clear chair mats are manufactured from enhanced polymer for the best performing eco-friendly range available, providing excellent clarity, ergonomic performance and durability. High impact strength for excellent easy glide rolling, Evolutionmat protectors will not cup, crack, curl, discolor or smell. Environmentally safe, free from Phthalates, PVC and toxic chemicals. Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Lies perfectly flat from delivery for immediate use.
- Made from 50% recycled eco-friendly enhanced polymer for high impact strength and long-life durability. Provides a perfectly flat and rigid ergonomic easy glide roll surface. Dramatically outperforms and outlasts eco alternative manufactured RPET, or PETG plastic
- Protects your hard floors from general wear, scuffs, spills and damage caused by casters on rolling chairs. Ideal for use under chairs at your computer desk / workstation at home or in the office
- Our enhanced polymer floor protectors will not sink, crack, curl, cup, discolor or smell under normal use and correct application. The high clarity allows flooring to show through for an attractive and highly effective addition to your office or home environment. Compatible with under floor heating systems
- Lies instantly flat from delivery for immediate and effective use. No need to wait for the chairmat to flatten. Unlike vinyl, enhanced polymer will not react with varnished or lacquered wooded floor surfaces
- Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Free from Phthalates, tin, lead and cadmium. Child and pet safe. GreenGuard Gold certified
- Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
- Smooth back for use on hardwood and other hard floors. Product Size - Rectangular 36" x 48"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.