Cleartex Enhanced Polymer Lipped Chair Mat for Carpets up to 3/8" - 36" x 48"
- Mfr # FCECO113648LP
- Zoro # G0055288
Key Features
Specifications
Details
- MFR #
- FCECO113648LP
- Zoro #
- G0055288
- UPC #
- 874951004185
- Country of Origin
- United Kingdom
- Item
- Chair Mat
- Shape
- Lipped
- Floor Type
- Gripper back for use on standard pile carpets (up to 3/8"). Not suitable for hardwood or other hard floor applications. Product Size - Rectangular with lip - 36â x 48" (Lip Size 20" x 10")
- Color
- Clear
- Material
- Enhanced Polymer
- Weight
- 5.70 lbs
- For Use In
- Gripper back for use on standard pile carpets (up to 3/8"). Not suitable for hardwood or other hard floor applications. Product Size - Rectangular with lip - 36â x 48" (Lip Size 20" x 10")
- Capacity
- 250 lbs
- Application
- Gripper back for use on standard pile carpets (up to 3/8"). Not suitable for hardwood or other hard floor applications. Product Size - Rectangular with lip - 36â x 48" (Lip Size 20" x 10")
- Waterproof
- Yes
- Recycled Content
- Up to 50%
- Edges
- Straight
- Product Type
- Chair Mat
- Includes
- Chair Mat Only
- Weight Limit
- 250 lbs
- Assembly Required
- No
- Mat Surface Material
- Enhanced Polymer
- Lip Shape
- Rectangluar
- Body Shape
- Lipped
- Backing
- Gripper
- Anti Slip Backing
- No
- Features
- Gripper back for use on standard pile carpets (up to 3/8"). Not suitable for hardwood or other hard floor applications. Product Size - Rectangular with lip - 36â x 48" (Lip Size 20" x 10")
Dimensions
- Overall Dimensions
- 48 x 36 x 0.087
- Thickness
- 0.087 in
- Width
- 36 in
- Length
- 48 in
- Size
- 36 in x 48 in
- Lip Length
- 20 in
- Lip Dimensions
- 20" x 10"
- Width And Length
- 36 x 48
- Lip Width
- 10 in
Description
Cleartex Evolutionmat clear chair mats are manufactured from enhanced polymer for the best performing eco-friendly range available, providing excellent clarity, ergonomic performance and durability. High impact strength for excellent easy glide rolling, Evolutionmat protectors will not cup, crack, curl, discolor or smell. Environmentally safe, free from Phthalates, PVC and toxic chemicals. Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Lies perfectly flat from delivery for immediate use.
- Made from 50% recycled eco-friendly enhanced polymer for high impact strength and long-life durability. Provides a perfectly flat and rigid ergonomic easy glide roll surface. Dramatically outperforms and outlasts carpet gripper eco alternative manufactured RPET, or PETG plastic
- Protects your carpeted floors from general wear, scuffs, spills and damage caused by casters on rolling chairs. Ideal for use under chairs at your computer desk / workstation at home or in the office
- Our enhanced polymer floor protectors will not sink, crack, curl, cup, discolor or smell under normal use and correct application. The high clarity allows flooring to show through for an attractive and highly effective addition to your office or home environment. Compatible with under floor heating systems
- Lies instantly flat from delivery for immediate and effective use. No need to wait for the chairmat to flatten
- Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Free from Phthalates, tin, lead and cadmium. Child and pet safe. GreenGuard Gold certified
- Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
- Gripper back for use on standard pile carpets (up to 3/8"). Not suitable for hardwood or other hard floor applications. Product Size - Rectangular with lip - 36" x 48" (Lip Size 20" x 10")
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.