Ecotex

Polypropylene Rectangular Anti-Slip Foldable Chair Mat for Hard Floors - 35" x 46"


product price: $43.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Material Polypropylene
  • Width 35 in
  • Length 46 in
See all product information

Product Information

  • Brand Ecotex
  • MFR # NCMFLLAC0002
  • Zoro # G806587504
  • UPC #
    841776105885
  • Country of Origin Israel
  • Category Chair Mats

Dimensions

Width 35 in
Length 46 in

Details

Item Chair Mat
Color White
Thickness 0.07 in
Material Polypropylene

Description

Floortex Ecotex Revolutionmat Polypropylene, Rigid top surface with low roll resistance for a "easy-glide" chair movement. Ecotex polypropylene mats are guaranteed not to crack, chip, cup or shatter under normal use and correct application. Compatible with under floor heating systems. Not sensitive to alkali-based cleaning products used at their manufacturer-recommended concentrations. Quickly unfolds for instant use. Also ideal for easy storage and lifting when cleaning of flooring underneath. Easy and effective recycling properties for end-of-life re-use. Odorless and toxin free. BPA, PVC, tin, lead and cadmium free. Manufactured to ISO-9001:2000, EN 425:2002 and EN 423:2001 standards.

Restrictions

  • This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.