This item is Discontinued.

Floortex Cleartex Polypropylene Rectangular Foldable Chair Mat for Carpets - 36" x 48" FC113648LEC

This item is Discontinued.

Floortex

Cleartex Polypropylene Rectangular Foldable Chair Mat for Carpets - 36" x 48" (Discontinued)

Mfr # FC113648LEC
Zoro # G106587372
UPC # 841776100484
Country of Origin United Kingdom
Category Chair Mats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FC113648LEC
Zoro #
G106587372
UPC #
841776100484
Country of Origin
United Kingdom
Item
Chair Mat
Shape
Rectangular
Color
White
Material
Polypropylene

Dimensions

Overall Dimensions
36 in x 48 in x 0.09 in
Thickness
0.09 in
Width
48 in
Length
36 in

Description

Floortex Cleartex Revolutionmat Polypropylene, Rigid top surface with low roll resistance for a "easy-glide" chair movement. Cleartex polypropylene mats are guaranteed not to crack, chip, cup or shatter under normal use and correct application. Compatible with under floor heating systems. Not sensitive to alkali-based cleaning products used at their manufacturer-recommended concentrations. Easy and effective recycling properties for end-of-life re-use. Odorless and toxin free. BPA, PVC, tin, lead and cadmium free. Manufactured to ISO-9001:2000, EN 425:2002 and EN 423:2001 standards.


  • Manufactured from high quality, ozone-friendly, 100% recyclable Polypropylene. Scratch resistant surface texture. The natural translucent finish and embossed top surface are ideal for obscuring worn and damaged flooring
  • The natural translucent finish and embossed top surface are ideal for obscuring worn and damaged flooring. Prevents damage and wear to carpets often caused by chair casters and footwear. Ideal for use with a computer desk or workstation in the home or office.
  • Polypropylene does not contain any banned plasticisers, PVC,BPA or heavy metals such as cadmium, lead or tin. Free of chemical content banned from child related products. No chemical components detrimental to indoor air quality are incorporated or released
  • Stain resistant: surface contamination is easily removed. Provides protection against spillages and damage to flooring caused by chair casters, helping keep under and around your computer workspace tidy. Formulated to dramatically limit the visibility of caster tracking
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Gripper back ensures a stability for low pile carpets (up to 1/4"). Not suitable for hard floor applications. Product Size - Rectangular 36" x 48". 1 Year Limited Warranty

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.