Shop SUPERIOR GLOVE

Leather Gloves, Cut Level A5 , L 1 PR

  • Mfr # S13KBGLP-L
  • Zoro # G3256167

product price: 
$
22.15
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Palm
Color
Black, White
ANSI/ISEA Abrasion Level
Not Rated
Series
Emerald CX(R) S13KBGLP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S13KBGLP-L
Zoro #
G3256167
UPC #
-
Country of Origin
Honduras
Item
Leather Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Palm
Color
Black, White
ANSI/ISEA Abrasion Level
Not Rated
Series
Emerald CX(R) S13KBGLP
Cuff Style
Knit
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
1475
Stitching Material
Kevlar(R)
Thumb Style
Straight
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Leather Glove Style
Leather Palm Knit
Leather Color
White
Biodegradable
Non-Biodegradable
ANSI/ISEA Cut Load
1475
Reinforcement Coverage
Reinforced Thumb Crotch
Anti-Static
No
Cut-Resistance Coverage
Full
Glove Back Color
Black
Leather Grade
Premium
Glove Back Material
Nylon/Stainless Steel
Brand and Series
Superior Gloves Emerald CX(R) S13KBGLP
Touchscreen Compatible
No
ANSI/ISEA Puncture Force
89
Glove Liner Material
Nylon/Stainless Steel
Minimum Temperature
Not Rated
Glove Lining Material
Nylon, Stainless Steel
Includes Reinforced Thumb Crotch
Yes
Silicone-Free
No
Knit Material Color
White
Knit Material
Kevlar(R)
Leather Palm Material
Goatskin

Dimensions

Glove Size
L
Glove Length
10 3/4 in
Thickness
13 ga
Size - Numeric
9
Size- Numeric
9
Size- Alpha
L

Description

Leather Gloves, ANSI/ISEA Cut Level A5, Glove Style Leather, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Leather Palm Material Goatskin, Glove Hand Style Left and Right, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.