Shop EDELBROCK
Create Account
1002 Air Cleaner Assembly Pro-Flo 4-Barrel Carburetor
- Mfr # E11-1002
- Zoro # G304150958
product price:
$
69.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E11-1002
- Zoro #
- G304150958
- UPC #
- 85347010028
- Country of Origin
- China
Description
Inside every Edelbrock Pro-Flo® 1000 series, you'll find our exclusive reticulated urethane foam element, maintaining Pro-Flo's® foam element is simple. Just release the spring clip, remove the element, wash in hot, soapy water, rinse, dry and reassemble. Should you need to replace your foam element,For superior flow capacity, performance and economy.
Features- Application - 4-Barrel Carburetor
- Shape - Triangle
- Flange Diameter - 5-1/8 in.
- Diameter - 11-8 in. Length X 8-8 in. Width
- Height - 3 in.
- Finish - Chrome Plated
- Color - Silver
- Material - Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.