1203 10 in. Signature Series Air Cleaner; Black
- Mfr # EDE1203
- Zoro # G904061319
product price:Â
$
79.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EDE1203
- Zoro #
- G904061319
- UPC #
- 85347012039
- Country of Origin
- China
Description
Edelbrock triple chrome-plated round air cleaner #1203 work with all popular 5-1/8" diameter carburetors (Performer Series, Thunder Series AVS, Holley, Thermo-Quad, Quadra jet and Carter AFB). The 10" and 14" models have knock-outs in the air cleaner base for use with Edelbrock crank case ventilation adapter #1205. #1208, #1209 and #1221 fit all Edelbrock carburetors. Heights of air cleaners are in parentheses, measured from the gasket flange to the top of the supplied retaining nut. Dimensions are accurate within 1/8".
Features- Stamped From 18-Gauge Steel
- Black Powder Coated
- High-Quality Finish
- Great Looks
- Works with All 5.125 in. Carbs
- Base Knock-Outs for Use withCrankcase Ventilation
- Adapter for Crankcase Ventilation Included
- Color: Black
- Size: 10 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.