1205 Pcv Hose Connection Kit
- Mfr # E11-1205
- Zoro # G904018511
product price:Â
$
48.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E11-1205
- Zoro #
- G904018511
- UPC #
- 85347012053
- Country of Origin
- China
Description
This is a replacement kit for the crankcase ventilation hose connection included with chrome air cleaners and aluminum air cleaners . It mounts to the base of the air cleaner, providing a connection for the crankcase ventilation breather hose from the valve cover
Features- Fitting Type: Elbow
- Fitting Angle: 90 Degree
- Finish: Chrome Plated
- Color: Silver
- Material: Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.