Shop EDELBROCK
Create Account
1207 Pro-Flo Air Cleaner
- Mfr # E11-1207
- Zoro # G704061366
product price:Â
$
101.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E11-1207
- Zoro #
- G704061366
- UPC #
- 85347012077
- Country of Origin
- China
Description
Edelbrock triple chrome plated round air cleaners work with all popular 5-1/8 in. Diameter carburetors (performer series, thunder series AVS, Holley, thermo-quad, quadrajet and carter afb). The 10 in. and 14 in. models have knock outs in the air cleaner base and include an adapter for crankcase ventilation. Measured from the gasket flange to the top of the supplied retaining nut. Dimensions are accurate within 1/8 in.
Features- Triple Chrome Plated Round Air Cleaners
- Application: 5-1/8 in. Diameter Carburetor
- Shape: Round
- Flange Diameter (IN): 5-1/8 in.
- Diameter (IN): 14 in.
- Height (IN): 3-5/16 in.
- Top Design: Edelbrock Logo
- Finish: Chrome Plated
- Color: Silver
- Material: Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.