Shop EDELBROCK
Create Account
1223 Pro-Flo Black Finish 3 In. Round Air Filter Element With 14 In. Diameter
- Mfr # E11-1223
- Zoro # G404005561
product price:Â
$
84.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E11-1223
- Zoro #
- G404005561
- UPC #
- 85347012237
- Country of Origin
- China
Description
Edelbrock triple chrome plated round air cleaners work with all popular 5-1/8 in. Diameter carburetors (performer series, thunder series AVS, Holley, thermo-quad, quadrajet and carter afb). The 10 in. and 14 in. models have knock outs in the air cleaner base and include an adapter for crankcase ventilation. Measured from the gasket flange to the top of the supplied retaining nut. Dimensions are accurate within 1/8 in.
Features- Application - 5-1/8 in. Diameter Carburetor
- Shape - Round
- Flange Diameter - 5-1/8 in.
- Diameter - 14 in.
- Height - 3-3/4 in.
- Finish - Powder Coated
- Color - Black
- Material - Steel