Brake Ln Cl, Tb Sz 5/16 In, 25 Ft

EDELMANN| Zoro #: G0345913| Mfr #: 3500ST

$36.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 25 ft.
Material: steel
Item: Brake Line Coil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0345913 Mfr #: 3500ST
Length: 25 ft.Material: steel
Item: Brake Line CoilPackage Quantity: 1
Finish: Super Terne CoatTube Size: 5/16" O.D.
Country of Origin (subject to change): China

Description

Brake Line Coil, Tube Size 5/16 In O.D., Length 25 Ft, Steel, Super Terne Coat Finish

Reviews