Shop EDEN BATH

EB-S006WB-P Rectangular Infinity Pool Sink - Wooden Black Marble

  • Mfr # EB_S006WB-P
  • Zoro # G603975306

product price: 
$
731.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EB_S006WB-P
Zoro #
G603975306
UPC #
28672427093
Country of Origin
China

Description

Inspired by the infinity pools found at so many high end hotels and contemporary residences the Eden Bath line of Infinity Pool Stone Sinks is a wonderful interpretation of a modern design trend. The beauty of the infinity pool stone sink is that it is made of two unique pieces the sink base which can be used by itself as a regular rectangular stone sink as well as the infinity insert which is a raised slab that sits inside of the sink base. With the drain hidden the sink demands attention from anyone who lays eyes on it its unique design will be a centerpiece of your modern bathroom. This particular model is made of polished wooden black marble which provides a stunning charcoal gray base with black and white veins.

Finish Notes
  • As hand crafted works of art created from natural stone each stone sink will have its own unique finish and may not be exactly as shown in the photos
Specification
  • Type of Product: Stone Vessel Sink - Above Counter Stone Sink
  • Material: Marble
  • Finish: Wooden Black
  • Shape: Rectangular
  • Drain Size: 1 5/8 in. - No Overflow
  • Included in Box: Stone Sink
  • Dimension: 3" H x 16" W x 22" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.