1500 -Watt Quartz radiant Tower Indoor Electric Space Heater with Thermostat with Remote

  • Mfr # ZR-TWH-15Q2

  • Zoro # G522701703


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Space Heater
BtuH Output
5,200
Watts
1500 W
Heater Voltage
120 V
Width
8.4646 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR-TWH-15Q2
Zoro #
G522701703
UPC #
473213618209
Country of Origin
China

Dimensions

Width
8.4646 in
Height
24.0157 in
Length
10.2362204724409 in

Details

Electric Heater Item
Space Heater
BtuH Output
5,200
Watts
1500 W
Heater Voltage
120 V
Heater Color
Brown
Heater Type
Infrared
For Use With
Indoor

Description

Stay warm and save energy with this 1500W heater featuring six quartz tubes for fast and steady heat Three heat settings and ECO mode let you adjust the temperature from 59 to 86 degrees Fahrenheit A 12 hour timer remote control overheat protection tip over switch and child lock offer safety and convenience for everyday use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.