Portable 5000A Car Battery Jump Starter - 12V Car Battery Charger And High-Capacity Power Bank

  • Mfr # ED-P180

  • Zoro # G915874564


product price:  $93.89
/ea

Key Features

Features
Portable, Quick Charge, Insulated cables
Application
Jump Starters
Peak Amps
5000A
Voltage
12V
Width
7.48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ED-P180
Zoro #
G915874564
UPC #
627948696869
Country of Origin
China

Dimensions

Width
7.48 in
Length
3.54 in
Height
1.89 in

Details

Features
Portable, Quick Charge, Insulated cables
Application
Jump Starters
Item
Jump Starters
Peak Amps
5000A
Voltage
12V
Display
Digital screen
Charging Temp. Range
0°C to +40°C
For Use With
Domestic / Commercial
Finish
Black
Battery Type
Li-Polymer
Material
Insulation Materials
LED Light Modes
Stable/Strobe/SOS
Discharge Temp
20°C to +60°C
Color
Black
Engine Support
8.0L Gas / 7.0L Diesel
Battery Capacity
26,800mAh (99.16Wh)
Type-C Input
18W Fast Charge
Charging
Dual USB ports
Power Source
Battery/USB rechargeable

Description

This Portable 5000A Car Battery Jump Starter is your all-in-one solution for emergency starts and power needs. Designed for 8.0L gas and 7.0L diesel engines, it provides instant jump-start capabilities, while also functioning as a high-capacity power bank with 26800mAh. With USB charging for devices, quick charge, and a bright LED flashlight, its perfect for both on-the-go car emergency situations and everyday power needs. Featuring three modes for emergency lighting and intelligent jumper cables, this durable, portable jump box ensures youre always prepared for the unexpected.


  • Power up your car in seconds with the 5000A peak current jump starter. With a 26800mAh battery, it also doubles as a reliable power bank for all your devices.
  • Equipped with an 18W USB-C input, this jump starter offers fast recharging for both the unit and your devices. It supports simultaneous charging of two devices, ensuring convenience on the go.
  • Featuring three modes – Emergency, Stable, Strobe, and SOS – the built-in LED flashlight ensures visibility in any situation, making it perfect for night-time emergencies.
  • Designed for 12V vehicles, it is suitable for 8.0L gas and 7.0L diesel engines, ensuring a powerful jump-start when you need it the most.
  • Built with high-quality materials, this jump starter is portable, durable, and perfect for car owners, providing peace of mind and convenience with its compact and rugged design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.