This item is Discontinued.

This item is Discontinued.
Nevosa Safety Eyewear, Black Frame, Clear Lenses (Discontinued)
Mfr #
XV411
Zoro #
G908377539
UPC # 697920021606
Country of Origin Taiwan, Province of China
Category Safety Glasses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XV411
- Zoro #
- G908377539
- UPC #
- 697920021606
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Frame Color
- Black
- Lens Material
- Polycarbonate
- Frame Material
- Nylon
- Standards
- CSA Z94.3-15, ANSI/ISEA Z87.1+2015, & MCEPS GL-PD 10-12 compliant
Description
- • Flexible and durable frame
- • Lenses are triple-dipped in anti-scratch coating
- • CSA Z94.3-15, ANSI/ISEA Z87.1+2015, & MCEPS GL-PD 10-12 compliant
- • Lenses block 99.9% of UVA, UVB, and UVC rays
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.