Shop EDGE EYEWEAR

Brazeau Torque, Safety Glasses, Anti-Scratch, Silver Mirror Lens, Black/Red Frame, Full-Frame

  • Mfr # XB137
  • Zoro # G7271649

product price: 
$
19.59
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black/Red
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB137
Zoro #
G7271649
UPC #
697920021231
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
4 in

Details

Item
Safety Glasses
Lens Color
Silver Mirror
Frame Type
Full-Frame
Frame Color
Black/Red
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Series
Brazeau Torque
Frame Style
Traditional
Standards
ANSI Z87.1+ 2015, MCEPS GL-PD 10-12
Gender
Unisex
UV Protection
99.9% UVA/UVB
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
Yes
Photochromatic Lens
No
Metal Detectable
No
Includes Polarized Lens Coating
No
Arm Tip Type
Straight
Arm Color
Black
Hinge Type
Barrel
Arm Material
Nylon, Polycarbonate
Application
General Purpose
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads
Visible Light Scale Protection
L3
Nose Bridge Material
Nylon, Polycarbonate, TPR
Frame Features
Metal Detectable

Description

Safety Glasses, Series Brazeau, Gender Unisex, Lens Color Silver, Polarized Lens No, Lens Coating Mirrored, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.