This item is Discontinued.
This item is Discontinued.
4Gb (1X4Gb) Pc310600 Nonecc 240 Pin Ddr3 Udimm 1.5V (2Rx8) (Discontinued)
Mfr #
PE245269
Zoro #
G0644416
UPC # 652977245276
Country of Origin Unknown
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PE245269
- Zoro #
- G0644416
- UPC #
- 652977245276
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 4 GB
Details
- Number of Modules
- (1) 4GB
- Device Supported
- Desktop PC
- Signal Processing
- Unbuffered
- Item
- RAM Module
- Memory Voltage
- 1.50 V
- Memory Speed
- 1333 MHz
- Memory Technology
- DDR3 SDRAM
- Error Checking
- Non-ECC
- Memory Standard
- DDR3-1333/PC3-10600
- Number of Pins
- 240
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.