Shop EDGESAFE
See all product information
Create Account
Safety Handrail, Steel, Yellow, 43-5/16" H
- Mfr # ESR-R-PCY
- Zoro # G206153927
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Handrail Component Material
Steel
Top Rail Height
43 5/16 in
Color
Yellow
Product Type
Handrail Section
Includes
(2) Rails
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESR-R-PCY
- Zoro #
- G206153927
- UPC #
- -
- Country of Origin
- United States
- Item
- Safety Handrail
- Handrail Component Material
- Steel
- Color
- Yellow
- Product Type
- Handrail Section
- Includes
- (2) Rails
- Handrail Component
- Rail
- For Use With
- Aisle Violators, End Posts, Shipping Lanes
- Handrail Shape
- Round
- Finish
- Powder Coated
- Number of Rail Levels
- 2
- Includes Toeboard
- Toe Board Not Included
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Material
- Steel
- Rail Mounting Style
- Floor Mounted
- Shell Material
- Steel
- Wire Color
- Yellow
- Traction Material
- Steel
Dimensions
- Top Rail Height
- 43 5/16 in
- Midrail Height
- 21 7/8 in
- Overall Length
- 8 ft
- Mid-Rail Height
- 21 7/8 in
- Handrail Width
- 89 in
- Handrail Diameter
- 1 1/2 in
- Wire Rope Length
- 8 ft
- Length
- 8 ft
Description
Rail, Handrail Shape Round, Handrail Component Material Steel, Top Rail Height 43 5/16 in, 8 ft, Color Yellow, For Use With Aisle Violators, End Posts, Shipping Lanes, Includes (2) Rails, Midrail Height 21 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.