KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Additional Shelf, Steel, 14 ga., Gray

EDSAL| Zoro #: G1584904| Mfr #: 1208-S

$79.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 72"
Item: Additional Shelf
Shelf Capacity: 3000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1584904 Mfr #: 1208-S
Width: 72"Item: Additional Shelf
Shelf Capacity: 3000 lb.Material: steel
Depth: 24"Gauge: 14
Color: GrayCountry of Origin (subject to change): United States

Description

Additional Shelf, Material Steel, Gauge 14, Gray, Width 72 In., Depth 24 In.

Reviews