This item is Discontinued.
This item is Discontinued.
Beam, 2 in D, 72 in W, Light Gray (Discontinued)
Mfr #
BW2055
Zoro #
G6414396
UPC # 035441811755
Country of Origin Unknown
Category Bulk Storage Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW2055
- Zoro #
- G6414396
- UPC #
- 035441811755
- Country of Origin
- Unknown
Dimensions
- Depth
- 2"
- Height
- 3-1/2"
- Overall Width
- 72 in
- Overall Depth
- 2 in
- Overall Height
- 3 1/2 in
Details
- Material
- Steel
- Load Capacity
- 3,500 lb
- Finish
- Powder Coated
- Color
- Light Gray
- Item
- Beam
- For Use With
- Bulk Storage Rack - Zbeam
- Gauge
- 14
- Includes
- Beam
- Beam Gauge
- 14 ga
- Product Type
- Beam
- Shell Material
- Steel
- Wire Color
- Light Gray
Description
Beam, Color Light Gray, 14 ga Beam Gauge, Material Steel, Overall Depth 2 in, Overall Height 3 1/2 in, Overall Width 72 in, Product Type Beam, Load Capacity 3,500 lb, Includes Beam, Finish Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.