This item is Discontinued.

Edsal Upright Frame, 24 inx96 inx1 3/4 in BW2015

This item is Discontinued.

Edsal

Upright Frame, 24 inx96 inx1 3/4 in (Discontinued)

Mfr # BW2015
Zoro # G6413635
UPC # 035441811359
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BW2015
Zoro #
G6413635
UPC #
035441811359
Country of Origin
United States

Dimensions

Overall Height
96 in
Overall Depth
24 in
Overall Width
1 3/4 in
Width (In.)
1-3/4
Length (In.)
1-3/4
Height (In.)
84
Depth (In.)
24

Details

Material
Steel
Gauge
14 ga
Finish
Powder Coated
Color
Gray
For Use With
Bulk Storage Rack - Zbeam
Item
Upright Frame
Finish - Shelving and Racks
Powder Coated
Includes
(1) welded upright frame
Construction
Steel
Item - Bulk Rack Accessories
Upright Frame
Adjustability
Adjustable
Shell Material
Steel
Wire Color
Gray

Description

Upright Frame, Powder Coated, 14 ga, Steel, Overall Depth 24 in, Overall Height 96 in, Overall Width 1 3/4 in, Gray, Includes (1) welded upright frame, Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.