This item is Discontinued.
This item is Discontinued.
Freestanding Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Gray (Discontinued)
Mfr #
RL2450
Zoro #
G3966505
UPC # 035441830343
Country of Origin United States
Category Bulk Storage Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RL2450
- Zoro #
- G3966505
- UPC #
- 035441830343
- Country of Origin
- United States
Dimensions
- Depth
- 24"
- Height
- 84"
- Overall Width
- 60 in
- Overall Depth
- 24 in
- Overall Height
- 84 in
Details
- Shelving Type
- Freestanding
- Material
- Steel
- Number of Shelves
- 3
- Load Capacity
- 3,000 lb
- Decking Material
- None
- Finish
- Baked Enamel
- Color
- Gray
- Item
- Bulk Storage Rack
- Includes
- (4) Upright Posts, (6) beams, (6) front-to-back braces
- Shelving Post Gauge
- 14
- Duty Rating
- Medium-Duty
- Post Gauge
- 14 ga
- Shelf Adjustment Increments
- 1 1/2 in
- Includes Decking
- No
- Shelf Gauge
- 16 ga
- Shelving Configuration
- Standalone
- Shell Material
- Steel
- Wire Color
- Gray
Description
Bulk Storage Rack, Overall Depth 24 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, None, (4) Upright Posts, (6) beams, (6) front-to-back braces, Includes Decking No, Standalone, Post Gauge 14 ga, Medium-Duty, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.