Shop EDSAL
Create Account
Heavy Duty Die Rack Shelf 60 x 18
- Mfr # CJ236668
- Zoro # G702572024
product price:Â
$
82.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CJ236668
- Zoro #
- G702572024
- UPC #
- 707022314688
- Country of Origin
- United States
Details
- Item
- Heavy Duty Die Rack Shelf 60 x 18
Description
HEAVY DUTY DIE RACK SHELVING DESIGNED TO HOLD THE HEAVIEST LOADS. - CLEAR ACCESS ON ALL FOUR SIDES - EXCELLENT FOR STORAGE OF DIES FIXTURES JIGS OR ANY HEAVY MATERIAL - IDEAL FOR APPLICATIONS WHICH REQUIRE THE HEAVIEST CAPACITIES - ALL SHELVES FEATURE A 14 GAUGE 2" DEEP CHANNEL FORMED ON ALL FOUR SIDES - STORAGE FOR EXTRA HEAVY LOADS WITH MAXIMUM CAPACITY PER SHELF OF 3000 POUNDS - FORMED ANGLE 2" X 2" UPRIGHTS ARE CONSTRUCTED OF 13 GAUGE STEEL PUNCHED ON 1" CENTERS FOR QUICK AND EASY SHELF ADJUSTMENT - TOUGH POWDER COAT FINISH FOR EXTRA DURABILITY AND LONG LIFE - EACH SHELF HAS AN ADDITIONAL CHANNEL FORMED STIFFENER WELDED TO THE UNDERSIDE OF THE SHELF TO PREVENT FLEXING UNDER HEAVY LOAD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.