This item is Discontinued.

Edsal Shelf, 22 ga, x36inx24in, PK5 S24-5

This item is Discontinued.

Edsal

Shelf, 22 ga, x36inx24in, PK5 (Discontinued)

Mfr # S24-5
Zoro # G3099433
UPC # 035441851713
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S24-5
Zoro #
G3099433
UPC #
035441851713
Country of Origin
United States
Item
Shelf
Color
Gray
Shelf Capacity
350 lb
Assembly
Unassembled
Material
Steel
Gauge
22 ga
Load Capacity
350 lb
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Width
36 in
Overall Depth
24 in
Depth
24"
Width
36"
Overall WxDxH
36 in x 24 in

Description

Shelf, Steel, 22 ga, Overall Depth 24 in, Overall Width 36 in, Load Capacity 350 lb, Gray, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.