This item is Discontinued.
This item is Discontinued.
Shelf, 25 ga, x36inx24in, PK5 (Discontinued)
Mfr #
S24-5TN
Zoro #
G0596224
UPC # 035441851720
Country of Origin United States
Category General Purpose Metal Shelving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S24-5TN
- Zoro #
- G0596224
- UPC #
- 035441851720
- Country of Origin
- United States
- Item
- Shelf
- Color
- Tan
- Shelf Capacity
- 400 lb
- Finish
- Baked Enamel
- Gauge
- 25 ga
- Assembly
- Unassembled
- Material
- Steel
- Finish - Shelving and Racks
- Baked Enamel
- Load Capacity
- 400 lb
- Shell Material
- Steel
- Wire Color
- Tan
- Traction Material
- Steel
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 24 in
- Width
- 36"
- Depth
- 24"
- Overall WxDxH
- 36 in x 24 in
Description
Shelf, Baked Enamel, Steel, 25 ga, Overall Depth 24 in, Overall Width 36 in, Load Capacity 400 lb, Tan, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.