Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NCLIP
Zoro #
G4774025
UPC #
035441110025
Country of Origin
United States
Dimensions
Overall Width
1 1/2 in
Overall Depth
3/4 in
Overall Height
2 1/4 in
Details
Item
Shelf Clips
Color
Gray
For Use With
Custom Shelving
Assembly
Unassembled
Includes
(4) Clips
Material
Steel
Description
Shelf Clips, Gray, Includes (4) Clips, Steel, Overall Depth 3/4 in, Overall Height 2 1/4 in, Overall Width 1 1/2 in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.