Shop Alternate Products

Edsal

Shelves, 14 ga., Gray, 48 In. W, PK5 (Discontinued)


Item requires special delivery charges. A $100.00 per item surcharge will be applied.


Key Features

  • Overall Width 48 in
  • Overall Depth 18 in
  • Finish Tough Powder Coated
  • Shelf Capacity 3,000 lb
  • Color Gray
See all product information