Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BW2003
Zoro #
G6616653
UPC #
035441811236
Country of Origin
Unknown
Dimensions
Depth
24"
Height
72"
Overall Depth
24 in
Overall Width
1 3/4 in
Details
Material
Steel
Finish
Powder Coated
Color
Light Gray
Item
Upright Frame
Gauge
14 ga
Includes
(1) welded upright frame
For Use With
Bulk Storage Rack - Zbeam
Adjustability
Adjustable
Description
Upright Frame, Powder Coated, 14 ga, Steel, Overall Depth 24 in, Overall Height 72 in, Overall Width 1 3/4 in, Light Gray, Includes (1) welded upright frame, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.