This item is Discontinued.

Edsal Butcher Block, 96 in W, 34 in Height, 2,000 lb, Pedestal 4TW46

This item is Discontinued.

Edsal

Butcher Block, 96 in W, 34 in Height, 2,000 lb, Pedestal (Discontinued)

Mfr # 4TW46
Zoro # G1972887
Country of Origin China
Category Workbenches
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4TW46
Zoro #
G1972887
UPC #
-
Country of Origin
China

Dimensions

Top Thickness
1 3/4 in
Overall Depth
30 in
Overall Height
34 in
Overall Width
96 in
Height
34 in
Depth
30 in
Width
96 in
Overall Fixed Height
34 in
Overall Height Range
34 in
Overall WxD
96 in x 30 in
Metal Top Thickness
1 3/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Pedestal
Frame Material
Steel
Load Capacity
2,000 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Workbench
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Butcher Block
Workbench/Table Assembly
Unassembled
Includes
(4) Drawer Ped, (3) Drawer Ped, Maple Top
Assembly
Unassembled
Frame Material Finish
Powder Coated
Leg Type
Pedestal Cabinet Base
Overall Load Capacity
2,000 lb
Edge Shape
Square
Top Material
Hardwood Butcher Block
Portability
Stationary
Wire Color
Gray

Description

Workbench, Top Material Hardwood Butcher Block, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Pedestal Cabinet Base, Overall Depth 30 in, Overall Fixed Height 34 in, Overall Load Capacity 2,000 lb, Overall Width 96 in, Portability Stationary, Edge Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.