This item is Discontinued.
This item is Discontinued.
Workbench, Stainless Steel, 60" W, 34" Height, 2000 lb., Panel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-700
- Zoro #
- G1858211
- UPC #
- 035441850594
- Country of Origin
- Unknown
Dimensions
- Height
- 34 in
- Width
- 60 in
- Depth
- 30 in
Details
- Workbench/Work Table Type
- Freestanding
- Workbench/Table Leg Type
- Panel
- Load Capacity
- 2000 lb
- Gauge
- 14
- Finish
- Powder Coated
- Color
- Gray
- Item
- Workbench
- Workbench/Table Assembly
- Unassembled
- Workbench/Table Surface Material
- Stainless Steel
- Workbench/Table Frame Material
- Steel
- Workbench Item
- Workbench
- Workbench/Workstation Item
- Workbench
- Includes
- (2) Panel Legs, Panel for 4 Duplex Receptacles
Description
Workbench, Color Gray