This item is Discontinued.
This item is Discontinued.
Ironworker, 230V AC, 23 A, 4 Stations (Discontinued)
Mfr #
ED9-IW60-1P230-A
Zoro #
G7778079
UPC # 731325556445
Country of Origin United States
Category Metal Forming Machines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED9-IW60-1P230-A
- Zoro #
- G7778079
- UPC #
- 731325556445
- Country of Origin
- United States
- Item
- Ironworker
- Application
- Metalworking
- Voltage
- 230V AC
- Phase
- Single-Phase
- Speed (Strokes/Minute)
- 23
- Motor HP
- 5 hp
- Hydraulic Pressure (PSI)
- 2,500
- Max. Force (Tons)
- 60
- Amps
- 23 A
- Punching Station
- 14 in Wide Flat Bar Shear, Angle Shear, Coper Notcher, Pedestal Die Table
- Oil Capacity (Gal.)
- 7
- Features
- Powerlink Sys
- Tool Weight
- 2,550 lb
- Current
- 23 A
- Actuation
- Foot Pedal
- Standards
- ANSI B11.5-1988(02), ETL Certified
- Punch Capacity Mild Steel
- 3/4 in
- Power Source
- Corded
- Number of Stations
- 4
- Included Tool Types
- Punch
- Horsepower
- 5 hp
- Series
- IW60
- External Hydraulic Output Force
- 60 Tonf
Description
Ironworker, Voltage 230V AC, Phase Single-Phase, Current 23 A, External Hydraulic Output Force 60 Tonf, Number of Stations 4, Included Tool Types Punch, Punch Capacity Mild Steel 3/4 in, Punch Throat Depth 8 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.