This item is Discontinued.

Edwards Ironworker, 230V AC, 23 A, 4 Stations IW100-1P230-A

This item is Discontinued.

Edwards

Ironworker, 230V AC, 23 A, 4 Stations (Discontinued)

Mfr # IW100-1P230-A
Zoro # G7778060
UPC # 731325556223
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IW100-1P230-A
Zoro #
G7778060
UPC #
731325556223
Country of Origin
United States

Dimensions

Throat Depth (In.)
7 in
Overall Height
54 1/2 in
Overall Length
36 1/8 in
Punch Throat Depth
7 in
Overall Width
36 3/4 in

Details

Item
Ironworker
Application
Metalworking
Max. Force (Tons)
50
Oil Capacity (Gal.)
7
Motor HP
5 hp
Speed (Strokes/Minute)
23
Amps
14 A
Features
Powerlink Sys
Phase
Three-Phase
Hydraulic Pressure (PSI)
2,500
Punching Station
Angle Shear, Coper Notcher Station, Flat Bar Shear, Pedestal Die Table
Voltage
230V AC
Number of Stations
4
Current
23 A
Punch Capacity Mild Steel
5/8 in
External Hydraulic Output Force
50 Tonf
Horsepower
5 hp
Series
IW50
Standards
ANSI B11.5-1988(02), ETL Certified
Power Source
Corded
Included Tool Types
Punch
Actuation
Foot Pedal
Tool Weight
2,020 lb

Description

Ironworker, Voltage 230V AC, Phase Three-Phase, Current 23 A, External Hydraulic Output Force 50 Tonf, Number of Stations 4, Included Tool Types Punch, Punch Capacity Mild Steel 5/8 in, Punch Throat Depth 7 in

Ratings & reviews