This item is Discontinued.

Edwards Ironworker, 230V AC, 23 A, 4 Stations IW100-1P230-A

This item is Discontinued.

Edwards

Ironworker, 230V AC, 23 A, 4 Stations (Discontinued)

Mfr # IW100-1P230-A
Zoro # G7778130
UPC # 731325556483
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IW100-1P230-A
Zoro #
G7778130
UPC #
731325556483
Country of Origin
United States

Dimensions

Throat Depth (In.)
8 7/8 in
Overall Length
46 1/8 in
Punch Throat Depth
8 7/8 in
Overall Width
36 1/8 in
Overall Height
56 1/8 in

Details

Item
Ironworker
Application
Metalworking
Max. Force (Tons)
60
Oil Capacity (Gal.)
7
Speed (Strokes/Minute)
23
Punching Station
14 in Wide Flat Bar Shear, Angle Shear, Coper Notcher, Pedestal Die Table
Features
Powerlink Sys
Amps
14 A
Phase
Three-Phase
Motor HP
5 hp
Voltage
230V AC
Hydraulic Pressure (PSI)
2,500
Actuation
Foot Pedal
Current
23 A
Included Tool Types
Punch
External Hydraulic Output Force
60 Tonf
Series
IW60
Horsepower
5 hp
Number of Stations
4
Tool Weight
2,550 lb
Power Source
Corded
Standards
ANSI B11.5-1988(02), ETL Certified
Punch Capacity Mild Steel
3/4 in

Description

Ironworker, Voltage 230V AC, Phase Three-Phase, Current 23 A, External Hydraulic Output Force 60 Tonf, Number of Stations 4, Included Tool Types Punch, Punch Capacity Mild Steel 3/4 in, Punch Throat Depth 8 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.