This item is Discontinued.

Edwards Ironworker, 230V AC, 40 A, 5 Stations IW100DX-3P230-AC800

This item is Discontinued.

Edwards

Ironworker, 230V AC, 40 A, 5 Stations (Discontinued)

Mfr # IW100DX-3P230-AC800
Zoro # G7778228
UPC # 731325554236
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IW100DX-3P230-AC800
Zoro #
G7778228
UPC #
731325554236
Country of Origin
United States
Item
Ironworker
Application
Metalworking
Punching Station
14 in Wide Flat Bar Shear, Angle Shear, Coper Notcher, Rod Shear
Oil Capacity (Gal.)
17
Max. Force (Tons)
100
Voltage
230V AC
Amps
26 A
Phase
Three-Phase
Motor HP
10 hp
Speed (Strokes/Minute)
23
Hydraulic Pressure (PSI)
3,800
Features
Powerlink Sys
Tool Weight
5,180 lb
Series
IW100DX
Punch Capacity Mild Steel
1 in
Nominal Voltage
230V AC
External Hydraulic Output Force
100 Tonf
Actuation
Foot Pedal
Included Tool Types
Punch
Number of Stations
5
Power Source
Corded
Nominal Voltage + Phase
230V AC ; Three-Phase
Current
40 A
Standards
ANSI B11.5-1988(02), ETL Certified
Horsepower
10 hp

Description

Ironworker, Voltage 230V AC, Phase Three-Phase, Current 40 A, External Hydraulic Output Force 100 Tonf, Number of Stations 5, Included Tool Types Punch, Punch Capacity Mild Steel 1 in, Punch Throat Depth 11 in

Ratings & reviews