This item is Discontinued.

Edwards Ironworker, 230V AC, 40 A, 5 Stations IW120-1P230-AC900

This item is Discontinued.

Edwards

Ironworker, 230V AC, 40 A, 5 Stations (Discontinued)

Mfr # IW120-1P230-AC900
Zoro # G7778185
UPC # 731325555905
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IW120-1P230-AC900
Zoro #
G7778185
UPC #
731325555905
Country of Origin
United States

Dimensions

Throat Depth (In.)
11 in
Overall Width
60 in
Punch Throat Depth
11 in
Overall Length
60 in
Overall Height
84 in

Details

Item
Ironworker
Application
Metalworking
Punching Station
24 in Wide Flat Bar Shear, Angle Shear, Coper Notcher, Universal Open Tooling Station
Motor HP
10 hp
Phase
Single-Phase
Speed (Strokes/Minute)
23
Voltage
230V AC
Oil Capacity (Gal.)
17
Hydraulic Pressure (PSI)
3,800
Max. Force (Tons)
120
Amps
40 A
Features
Powerlink Sys
Number of Stations
5
Nominal Voltage + Phase
230V AC ; Single-Phase
Current
40 A
Standards
ANSI B11.5-1988(02), ETL Certified
Series
IW120
Nominal Voltage
230V AC
Power Source
Corded
Horsepower
10 hp
External Hydraulic Output Force
120 Tonf
Actuation
Foot Pedal
Tool Weight
5,975 lb
Included Tool Types
Punch
Punch Capacity Mild Steel
1 in

Description

Ironworker, Voltage 230V AC, Phase Single-Phase, Current 40 A, External Hydraulic Output Force 120 Tonf, Number of Stations 5, Included Tool Types Punch, Punch Capacity Mild Steel 1 in, Punch Throat Depth 11 in

Ratings & reviews