This item is Discontinued.

Edwards Ironworker, Single-Phase, 115V AC IW40C-1P120

This item is Discontinued.

Edwards

Ironworker, Single-Phase, 115V AC (Discontinued)

Mfr # IW40C-1P120
Zoro # G109997987
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IW40C-1P120
Zoro #
G109997987
UPC #
-
Country of Origin
United States
Item
Ironworker
Application
Angle Shearing, Flat Bar Shearing, Punching
Power Source
Corded
Flat Bar Shear Capacity Mild Steel
1/4 in x 8 in;1/2 in x 4 in; 3/8 in x 6 in
Square Bar Shear Capacity Aluminum
3/4 in x 3/4 in
Round Bar Shear Capacity Mild Steel
3/4 in
Included Tool Types
Angle Shear, Flat Shear, Punch
Standards
ANSI B11.5-1988(02), ETL Certified
Angle Shear Capacity Mild Steel
3 in x 3 in x 1/4 in
Voltage
115V AC
Motor Type
Electric
Angle Shear Capacity Stainless Steel
3 in x 3 in x 1/4 in
Punch Capacity Mild Steel
1/2 in
Angle Shear Capacity Aluminum
3 in x 3 in x 1/4 in
Shear Dies Included
Yes
Tool Weight
1,720 lb
External Hydraulic Output Force
40 Tonf
Number of Hydraulic Motors
1
Current
17 A
Flat Bar Shear Capacity Aluminum
1/4 in x 8 in; 1/2 in x 4 in; 3/8 in x 6 in
Round Bar Shear Capacity Stainless Steel
1/2 in
Square Bar Shear Capacity Mild Steel
3/4 in x 3/4 in
Square Bar Shear Capacity Stainless Steel
1/2 in
Punch Dies Included
1 in
Series
IW40C
Punch Capacity Stainless Steel
21/32 in x 1/2 in
Flat Bar Shear Capacity Stainless Steel
1/4 in x 8 in;1/2 in x 4 in; 3/8 in x 6 in
Phase
Single-Phase
Punch Capacity Aluminum
1 1/16 in x 1/2 in
Features
Steel Angle Shear Blades Have 2 Corner Radii for Both Thin and Thick Material, Flat Bar Shear Blades are Steel with 4 Cutting Edges for Extended Life, Integrated Lock-Out/Tag-Out System with E-Stop, Optimized Workstation Heights, Vertical Movement Produces Even Pressure
Horsepower
2 hp
Number of Stations
4
Round Bar Shear Capacity Aluminum
3/4 in

Description

Ironworker, Voltage 115V AC, Phase Single-Phase, Current 17 A, External Hydraulic Output Force 40 Tonf, External Hydraulic Output Connection Not Applicable, Number of Hydraulic Motors 1, Number of Stations 4, Included Tool Types Angle Shear, Flat Shear, Punch, Punch Capacity Aluminum 1 1/16 in x 1/2 in, Punch Capacity Mild Steel 1/2 in, Punch Capacity Stainless Steel 21/32 in x 1/2 in, Punch Throat Depth 7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.