This item is Discontinued.

Edwards Powerful Benchtop Press, 3Phase Compact, 20 Ton, 27 In Base Length, 24 In Base Width, 37 In HAT2020

This item is Discontinued.

Edwards

Powerful Benchtop Press, 3Phase Compact, 20 Ton, 27 In Base Length, 24 In Base Width, 37 In (Discontinued)

Mfr # HAT2020
Zoro # G808215146
UPC # 731325581249
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HAT2020
Zoro #
G808215146
UPC #
731325581249
Country of Origin
United States

Description

Powerful Benchtop Press, 3Phase Compact, 20 ton, 27 in Base Length, 24 in Base Width, 37 in Height, Electric Pump, 614 in Stroke, 2750 psi, HFrame, 1012 in H x 20 in W Working Space, 5 hp, 1725 rpm pEDWARDS ppThe 20 ton shop press is a compact, benchtop press able to accept a variety of tooling to press bearings, bend metal or straighten a part Featuring a rolling cylinder, open sided design and easy to use handjog controls, this shop press has enough power to get your job done This shop press package includes a portable power unit and is ready to plugin and power upp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.