This item is Discontinued.

Edwards Shop Press, 1Phase, 110 Ton, 48 In Base Length, 64 In Base Width, 85 In Height, Electric Pump HAT9010

This item is Discontinued.

Edwards

Shop Press, 1Phase, 110 Ton, 48 In Base Length, 64 In Base Width, 85 In Height, Electric Pump (Discontinued)

Mfr # HAT9010
Zoro # G708215154
UPC # 731325714296
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HAT9010
Zoro #
G708215154
UPC #
731325714296
Country of Origin
United States

Description

Shop Press, 1Phase, 110 ton, 48 in Base Length, 64 in Base Width, 85 in Height, Electric Pump, 1214 in Stroke, 2750 psi, HFrame, 48 x 3712 in Working Space, 5 hp, 1725 rpm pEDWARDS ppOur most powerful shop press, the 110 ton offers the greatest capacity for the widest variety of projects Able to accept all of our standard tooling along with custom tooling in its large work table area, the 110 ton can press bearings, bend metal or straighten your parts The rolling cylinder, open sided design, pressure gauge and electric foot pedal make this machine simple to use This shop press package includes a portable power unit and is ready to plugin and power up Also available with programmable logic control PLCp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.