Warning Light, White, LED, 12V DC, 24V AC/DC, 65, 85, 120, 460, 480, 750, 1,000 FPM, 8 1/4 in Dia.

  • Mfr # 94PLEDMW24ADB

  • Zoro # G6814141


product price:  $824.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
Flashes per Minute
65, 85, 120, 460, 480, 750, 1,000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
94PLEDMW24ADB
Zoro #
G6814141
UPC #
782640140352
Country of Origin
United States

Dimensions

Height
8 1/4 in
Overall Diameter
8 1/4 in
Diameter
7 3/4 in
Footprint Diameter
8 1/4 in
Overall Depth
7 3/4 in

Details

Item
Warning Light
Color
White
Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
Flashes per Minute
65, 85, 120, 460, 480, 750, 1,000
Housing Material
Polycarbonate
Standards
cULus
Features
For Use in High Noise Areas Where Ear Protection is Worn or Audible Signals May Not Be Heard, Impact Resistant
Voltage
12V DC, 24V AC/DC
Operating Temp.
-31 Degrees to 150.8 Degrees F
Current Drawn
0.700A AC, 0.550A DC
Rating
IP66, NEMA 4X
Mounting
Conduit
Lens Design
Fresnel
Product Type
Warning Light
NEMA Rating
NEMA 4X
Connection Type
Wire Leads
Light Source
LED
Requires Base
Base Not Required
Lamp Color
White
For Location
Indoor, Outdoor
Mounting Mechanism
3/4 in FNPT
Control Protocol
Direct Wire
Lens Color
Clear
Mounting Style
Surface Mount
Lens Shape
Dome
Operating Temperature - Minimum
-31 Degrees F
IO-Link Compatibility
Not IO-Link Compatible
Operating Temperature - Maximum
151 Degrees F
Operating Current
0.550 A @ 24V AC/DC, 0.700 A @ 12V DC
Vibration
No Vibration
IP Rating
IP66
Lifespan
148,000 hr
Includes Mounting Hardware
No Mounting Hardware
Light Operating Mode
Flashing, Steady
Housing Color
Black
Operating Voltage
12V DC, 24V AC/DC

Description

Warning Light, Color White, Lamp Type LED, Flashes per Minute 65, 85, 120, 460, 480, 750, 1,000, Lamp Life 148,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Conduit, Operating Temp. -31 Degrees to 150.8 Degrees F, Rating IP66, NEMA 4X, Power Source Wire, Current Drawn 0.700A AC, 0.550A DC, Height 8 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.