Commercial Electric Tankless Water Heater, Emergency Eye, Face & Drench Showers, 208VAC, 3 Phase

  • Mfr # AP041208 EFD N4X
  • Zoro # G3480727
product price: 
$
20,633.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
41KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AP041208 EFD N4X
Zoro #
G3480727
UPC #
091654917387
Country of Origin
United States

Dimensions

Height
17-27/64"
Width
26 11/64 in
Depth
10-9/32"
Wire Size
2 AWG
Overall Height
24 in
Overall Width
30 in
Overall Depth
13.5 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
41KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
Water Heater Application
Emergency Eye, Face & Drench Showers
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Voltage
208V AC
Mounting
Vertical
Temp. Rise @ 20.0 GPM
14 Degrees F
Residential / Commercial
Commercial
Water Connection
1-1/4" NPT
Temp. Range
60 Degrees to 90 Degrees F
Temp. Rise @ 2.5 GPM
112 Degrees F
Temp. Rise @ 1.5 GPM
186 Degrees F
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow
NEMA Rating
4x
Elements
Lead-Free Replaceable Cartridge Insert
Temp. Rise @ 8.0 GPM
35 Degrees F
Phase
3
Temp. Rise @ 6.0 GPM
46 Degrees F
Default Temperature
120 Degrees F
Temp. Rise @ 4.0 GPM
70 Degrees F
Amps AC
113.9 A
Pressure Range
150 psi
Max. Flow Rate
30 gpm
Standards
ASSE 1085 Certified
Minimum Flow Activation
1 gpm
Water Connection Location
Bottom
Maximum Water Pressure
150 psi
Cord Conductor Gauge
2 AWG Wire
Housing Material
304 Stainless Steel
Maximum Delivered Temperature
90 Degrees F
Minimum Delivered Temperature
80 Degrees F
Current
113 A
Market
Commercial, Industrial
Minimum Water Pressure
35 psi
Element Material
Non-Ferrous Metal
Temperature Rise @ Flow
11 Degrees F @ 26 gpm, 12 Degrees F @ 23 gpm, 14 Degrees F @ 20 gpm, 47 Degrees F @ 6 gpm, 56 Degrees F @ 5 gpm, 9 Degrees F @ 30 gpm
Application
Emergency Eye, Face and Drench
Power Consumption
41,000 W
Control Type
Digital Display with Keypad
Operating Voltage
208V AC
Maximum Flow Rate
40 gpm
Energy Factor
0.94

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1 gpm, Overall Depth 13.5 in, Overall Height 24 in, Overall Width 30 in, Power Consumption 41,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 113 A, Market Commercial, Industrial, Control Type Digital Display with Keypad, Cord Conductor Gauge 2 AWG Wire, Default Temperature 120 Degrees F

Restrictions

Ratings & reviews