Shop EEMAX

Commercial Electric Tankless Water Heater, Eyewash, 50 Degrees to 90 Degrees F, 208VAC, 1 Phase

  • Mfr # EX1608T2 EE
  • Zoro # G7593713

product price: 
$
972.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
16.6KW
Amps - Water Heaters
80
Phase - Water Heaters
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX1608T2 EE
Zoro #
G7593713
UPC #
091654902093
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Depth
4-1/2"
Width
10 1/2 in
Height
10"
Overall Width
10.75 in
Overall Depth
4.5 in
Overall Height
10.25 in
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in
Manufacturer Warranty Length
1 yr on Parts, 5 yr Limited on Leaks

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
16.6KW
Amps - Water Heaters
80
Phase - Water Heaters
1
Temp. Range - Water Heaters
50 Degrees to 90 Degrees F
Min. Flow Activation
1.5 gpm
Water Heater Application
Eyewash
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Temp. Rise @ 2.5 GPM
43.7 Degrees F
Temp. Rise @ 2.5 GPM - Water Heaters
43.7 Degrees F
Standards
ANSI Z358.1, NSF/ANSI 372, UL Listed
Phase
1
Features
+/-1 Degrees F Temperature Stability, Field Serviceable Replaceable Cartridge Element
Elements
Dual Replacement Cartridge Insert
Water Connection
3/4" NPT
Pressure Range
40 to 150 psi
Residential / Commercial
Commercial
Temp. Rise @ 6.0 GPM
18.9 Degrees F
Temp. Rise @ 4.0 GPM
28.3 Degrees F
Temp. Rise @ 1.5 GPM
75.6 Degrees F
Voltage
208V AC
Max. Flow Rate
4 gpm
Item - Water Heaters
Electric Tankless Water Heater
Temp. Range
50 Degrees to 90 Degrees F
Amps AC
80 A
Mounting
Vertical
Minimum Delivered Temperature
60 Degrees F
Application
Single or Multi-Fixture
Market
Commercial, Industrial
Current
80 A
Maximum Flow Rate
4 gpm
Housing Material Finish
Powder Coated
Mounting Type
Wall Mounting
Operating Voltage
208V AC
Temperature Rise @ Flow
28 Degrees F @ 4 gpm, 38 Degrees F @ 3 gpm, 45 Degrees F @ 2.5 gpm, 57 Degrees F @ 2 gpm
Cord Conductor Gauge
8 AWG Wire
Hot Outlet Type
NPT
Maximum Water Pressure
150 psi
Maximum Delivered Temperature
90 Degrees F
Element Material
Nichrome
Adjustable Thermostat
No
Minimum Water Pressure
40 psi
Mounting Orientation
Vertical
Minimum Flow Activation
1.5 gpm
Environment
Indoor
Power Consumption
16,600 W
Location of Use
Point-of-Use
Product Type
Electric Tankless Water Heater

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 4 gpm, Minimum Flow Activation 1.5 gpm, Overall Height 10.25 in, Overall Width 10.75 in, Overall Depth 4.5 in, Power Consumption 16,600 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 60 Degrees F, Adjustable Thermostat Yes, Current 80 A, Environment Indoor, Market Commercial, Industrial, Application Single or Multi-Fixture

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.