Shop EEMAX

Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 240VAC, 1 Phase

  • Mfr # HA011240
  • Zoro # G9988447

product price: 
$
333.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Whole House
Voltage - Water Heaters
220V to 240V
Watts - Water Heaters
8KW
Amps - Water Heaters
46
Phase - Water Heaters
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HA011240
Zoro #
G9988447
UPC #
091654918353
Country of Origin
China
Water Heater Design
Whole House
Voltage - Water Heaters
220V to 240V
Watts - Water Heaters
8KW
Amps - Water Heaters
46
Phase - Water Heaters
1
Temp. Range - Water Heaters
80 Degrees to 140 Degrees F
Min. Flow Activation
0.3 gpm
Water Heater Application
General Purpose
Commercial / Residential
Residential
Item
Electric Tankless Water Heater
Mounting
Wall
Residential / Commercial
Residential
Standards
cETLus Intertek
Max. Flow Rate
8 gpm
Pressure Range
150 psi
Phase
1
Temp. Rise @ 6.0 GPM
27 Degrees F
Temp. Range
80 Degrees to 140 Degrees F
Temp. Rise @ 1.5 GPM
50 Degrees F
NEMA Rating
1
Temp. Rise @ 0.5 GPM
150 Degrees F
Temp. Rise @ 2.5 GPM
30 Degrees F
Amps AC
46 A
Elements
Dual Replacement Cartridge Insert
Item - Water Heaters
Electric Tankless Water Heater
Temp. Rise @ 2.5 GPM - Water Heaters
30 Degrees F
Default Temperature
120 Degrees F
Voltage
240V AC
Temp. Rise @ 4.0 GPM
41 Degrees F
Water Connection
1/2" compression; (1/2" compression to 1/2" NPT adaptor included)
Features
Instant, Consistent, Endless Hotwater, Compact, Resistant, and Stylish with External Digital Control, Easy Installation
Includes
1/2 in NPT Adapters
Temperature Rise @ Flow
19 Degrees F @ 4 gpm, 25 Degrees F @ 3 gpm, 30 Degrees F @ 2.5 gpm, 38 Degrees F @ 2 gpm, 50 Degrees F @ 1.5 gpm, 75 Degrees F @ 1 gpm
Maximum Flow Rate
4.8 gpm
Market
Residential
Maximum Water Pressure
150 psi
Power Consumption
11,000 W
Minimum Delivered Temperature
80 Degrees F
Element Material
Copper
Current
46 A
Operating Voltage
240V AC
Mounting Type
Wall Mounting
Adjustable Thermostat
Yes
Environment
Indoor
Control Type
Dial, Digital Display with Keypad
Minimum Flow Activation
0.3 gpm
Minimum Water Pressure
25 psi
Housing Material
Stainless Steel
Cord Conductor Gauge
8 AWG Wire
Maximum Delivered Temperature
140 Degrees F
Location of Use
Point-of-Use
Series
HomeAdvantage
Product Type
Electric Tankless Water Heater

Dimensions

Height
11-3/4"
Depth
3-3/4"
Wire Size
8 AWG
Width
7 1/4 in
Overall Depth
3.75 in
Overall Width
8 in
Overall Height
11.5 in
Cold Inlet Size
1/2 in

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate 4.8 gpm, Minimum Flow Activation 0.3 gpm, Overall Depth 3.75 in, Overall Height 11.5 in, Overall Width 8 in, Power Consumption 11,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Adjustable Thermostat Yes, Current 46 A, Environment Indoor, Market Residential, Control Type Dial, Digital Display with Keypad

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.