This item is Discontinued.

Eemax Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees  to 140 Degrees F, 277VAC EX160TC

This item is Discontinued.

Eemax

Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F, 277VAC (Discontinued)

Mfr # EX160TC
Zoro # G4210814
UPC # 091654016509
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX160TC
Zoro #
G4210814
UPC #
091654016509
Country of Origin
United States

Dimensions

Width
10-1/2"
Height
10"
Depth
3"
Wire Size
10 AWG
Overall Height
10.25 in
Overall Depth
4.5 in
Overall Width
10.75 in
Hot Outlet Size
3/4 in
Manufacturer Warranty Length
1 yr on Parts, 5 yr Limited on Leaks
Cold Inlet Size
3/4 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
277
Watts - Water Heaters
16,000
Amps - Water Heaters
58
Phase - Water Heaters
1
Temp. Range - Water Heaters
100 Degrees to 140 Degrees F
Min. Flow Activation
0.75 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Temp. Rise @ 2.5 GPM
43.7 Degrees F
Amps AC
58
Features
Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99% Energy Efficient, Compact Design - No Need for a Bulky Tank, Hot or Cold Water Feed, on Demand Hot Water - Never Run Out
Residential / Commercial
Commercial
Standards
UL 499 File E36887(M)
Max. Flow Rate
3 gpm
Water Connection
3/4" MNPT
Temp. Rise @ 4.0 GPM
27.3 Degrees F
Temp. Rise @ 2.5 GPM - Water Heaters
43.7 Degrees F
Item - Water Heaters
Electric Tankless Water Heater
Mounting
Vertical
Temp. Range
100 Degrees to 140 Degrees F
Elements
Dual Replacement Cartridge Insert
Temp. Rise @ 1.5 GPM
72.8 Degrees F
Voltage
277VAC
Phase
1
Pressure Range
40 to 150 psi
Temperature Rise @ Flow
36 Degrees F @ 4 gpm, 44 Degrees F @ 3 gpm, 55 Degrees F @ 2.5 gpm, 73 Degrees F @ 2 gpm
Market
Commercial, Industrial
Minimum Flow Activation
0.75 gpm
Housing Material Finish
Powder Coated
Maximum Flow Rate
3 gpm
Hot Outlet Type
NPT
Operating Voltage
277V AC
Current
58 A
Adjustable Thermostat
Yes
Mounting Orientation
Vertical
Maximum Delivered Temperature
100 Degrees F
Application
Single or Multi-Fixture
Mounting Type
Wall Mounting
Power Consumption
16,000 W
Maximum Water Pressure
150 psi
Minimum Delivered Temperature
140 Degrees F
Minimum Water Pressure
40 psi
Cord Conductor Gauge
10 AWG Wire
Environment
Indoor
Element Material
Nichrome
Hot Outlet Connection Gender
Male

Description

Electric Tankless Water Heater, Operating Voltage 277V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 3 gpm, Minimum Flow Activation 0.75 gpm, Overall Depth 4.5 in, Overall Height 10.25 in, Overall Width 10.75 in, Power Consumption 16,000 W, Maximum Delivered Temperature 100 Degrees F, Minimum Delivered Temperature 140 Degrees F, Adjustable Thermostat Yes, Current 58 A, Environment Indoor, Market Commercial, Industrial, Cord Conductor Gauge 10 AWG Wire, Element Material Nichrome

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.