Commercial Electric Tankless Water Heater, Emergency Eye, Face & Drench Showers, 480VAC, 3 Phase

  • Mfr # AP048480 EFD N4X
  • Zoro # G3480639
product price: 
$
20,315.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
48KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AP048480 EFD N4X
Zoro #
G3480639
UPC #
091654917875
Country of Origin
United States

Dimensions

Width
17 1/8 in
Wire Size
6 AWG
Height
17-27/64"
Depth
10-9/32"
Overall Height
24 in
Overall Depth
13.5 in
Overall Width
30 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
48KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
Water Heater Application
Emergency Eye, Face & Drench Showers
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Temp. Rise @ 2.5 GPM
131 Degrees F
Water Connection
1-1/4" NPT
Elements
Lead-Free Replaceable Cartridge Insert
Temp. Rise @ 4.0 GPM
81 Degrees F
Default Temperature
120 Degrees F
Max. Flow Rate
30 gpm
Mounting
Vertical
Temp. Rise @ 6.0 GPM
54 Degrees F
Amps AC
57.8 A
Voltage
480V AC
Phase
3
NEMA Rating
4x
Temp. Range
60 Degrees to 90 Degrees F
Standards
ASSE 1085 Certified
Pressure Range
150 psi
Residential / Commercial
Commercial
Temp. Rise @ 1.5 GPM
218 Degrees F
Temp. Rise @ 8.0 GPM
40 Degrees F
Temp. Rise @ 20.0 GPM
16 Degrees F
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow
Temperature Rise @ Flow
11 Degrees F @ 30 gpm, 13 Degrees F @ 26 gpm, 14 Degrees F @ 23 gpm, 16 Degrees F @ 20 gpm, 55 Degrees F @ 6 gpm
Minimum Water Pressure
35 psi
Maximum Flow Rate
40 gpm
Application
Emergency Eye, Face and Drench
Maximum Water Pressure
150 psi
Energy Factor
0.94
Operating Voltage
480V AC
Market
Commercial, Industrial
Maximum Delivered Temperature
90 Degrees F
Minimum Flow Activation
1 gpm
Current
58 A
Cord Conductor Gauge
6 AWG Wire
Water Connection Location
Bottom
Element Material
Non-Ferrous Metal
Minimum Delivered Temperature
80 Degrees F
Control Type
Digital Display with Keypad
Housing Material
304 Stainless Steel
Power Consumption
48,000 W

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 48,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 58 A, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad, Cord Conductor Gauge 6 AWG Wire

Restrictions

Ratings & reviews