Commercial Electric Tankless Water Heater, Eyewash, 60 Degrees to 90 Degrees F, 480VAC, 3 Phase

  • Mfr # AP036480 EE N4X
  • Zoro # G3480815
product price: 
$
20,348.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
36 KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AP036480 EE N4X
Zoro #
G3480815
UPC #
091654917769
Country of Origin
United States

Dimensions

Height
17-27/64"
Depth
10-9/32"
Wire Size
8 AWG
Width
17 1/8 in
Overall Depth
13.5 in
Overall Width
30 in
Overall Height
24 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
36 KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
Water Heater Application
Eyewash
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Standards
ASSE 1085 Certified
Phase
3
Voltage
480V AC
Temp. Rise @ 8.0 GPM
30 Degrees F
Water Connection
1-1/4" NPT
Temp. Range
60 Degrees to 90 Degrees F
NEMA Rating
4x
Residential / Commercial
Commercial
Pressure Range
150 psi
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow
Amps AC
43 A
Mounting
Vertical
Max. Flow Rate
30 gpm
Temp. Rise @ 6.0 GPM
40 Degrees F
Temp. Rise @ 2.5 GPM
98 Degrees F
Elements
Lead-Free Replaceable Cartridge Insert
Temp. Rise @ 4.0 GPM
61 Degrees F
Temp. Rise @ 20.0 GPM
12 Degrees F
Temp. Rise @ 1.5 GPM
163 Degrees F
Default Temperature
120 Degrees F
Minimum Delivered Temperature
80 Degrees F
Minimum Water Pressure
35 psi
Market
Commercial, Industrial
Element Material
Non-Ferrous Metal
Minimum Flow Activation
1 gpm
Maximum Water Pressure
150 psi
Maximum Delivered Temperature
90 Degrees F
Power Consumption
36,000 W
Housing Material
304 Stainless Steel
Operating Voltage
480V AC
Temperature Rise @ Flow
11 Degrees F @ 23 gpm, 12 Degrees F @ 20 gpm, 41 Degrees F @ 6 gpm, 49 Degrees F @ 5 gpm, 8 Degrees F @ 30 gpm, 9 Degrees F @ 26 gpm
Water Connection Location
Bottom
Cord Conductor Gauge
8 AWG Wire
Maximum Flow Rate
40 gpm
Current
43 A
Control Type
Digital Display with Keypad
Energy Factor
0.94

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 36,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 43 A, Market Commercial, Industrial, Control Type Digital Display with Keypad, Cord Conductor Gauge 8 AWG Wire, Default Temperature 120 Degrees F, Element Material Non-Ferrous Metal

Restrictions

Ratings & reviews