Commercial Electric Tankless Water Heater, Eyewash, 60 Degrees to 90 Degrees F, 480VAC, 3 Phase

  • Mfr # AP036480 EE

  • Zoro # G3480830


product price:  $8,589.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
36KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AP036480 EE
Zoro #
G3480830
UPC #
091654916502
Country of Origin
United States

Dimensions

Depth
10-9/32"
Wire Size
8 AWG
Height
17-27/64"
Width
17-1/8"
Overall Height
26.17 in
Overall Depth
10.28 in
Overall Width
17.81 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
36KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
Water Heater Application
Eyewash
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Mounting
Vertical
Temp. Rise @ 1.5 GPM
163 Degrees F
Standards
UL 499, CSA
Temp. Range
60 Degrees to 90 Degrees F
Temp. Rise @ 8.0 GPM
30 Degrees F
Water Connection
1-1/4" NPT
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow, Emergency Eyewash
Max. Flow Rate
30 gpm
Temp. Rise @ 2.5 GPM
98 Degrees F
Elements
Lead-Free Replaceable Cartridge Insert
Phase
3
Residential / Commercial
Commercial
Default Temperature
120 Degrees F
Voltage
480VAC
Temp. Rise @ 4.0 GPM
61 Degrees F
Temp. Rise @ 20.0 GPM
12 Degrees F
Temp. Rise @ 6.0 GPM
40 Degrees F
Amps AC
43
Pressure Range
150 psi
NEMA Rating
Not Rated
Operating Voltage
480V AC
Maximum Delivered Temperature
90 Degrees F
Maximum Flow Rate
40 gpm
Housing Material Finish
Powder Coated
Energy Factor
0.94
Market
Commercial, Industrial
Water Connection Location
Bottom
Minimum Flow Activation
1 gpm
Power Consumption
36,000 W
Minimum Delivered Temperature
80 Degrees F
Housing Material
Aluminum
Maximum Water Pressure
150 psi
Current
43 A
Control Type
Digital Display with Keypad
Minimum Water Pressure
35 psi
Element Material
Non-Ferrous Metal
Cord Conductor Gauge
8 AWG Wire
Temperature Rise @ Flow
11 Degrees F @ 23 gpm, 12 Degrees F @ 20 gpm, 41 Degrees F @ 6 gpm, 49 Degrees F @ 5 gpm, 8 Degrees F @ 30 gpm, 9 Degrees F @ 26 gpm

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 36,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 43 A, Market Commercial, Industrial, Control Type Digital Display with Keypad, Cord Conductor Gauge 8 AWG Wire, Default Temperature 120 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.