Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F, 480VAC

  • Mfr # AP126480 N4

  • Zoro # G3480200


product price:  $18,565.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
126 KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AP126480 N4
Zoro #
G3480200
UPC #
091654916793
Country of Origin
United States

Dimensions

Wire Size
2/0 AWG
Height
17-27/64"
Depth
10-9/32"
Width
36"
Overall Height
24 in
Overall Depth
13.5 in
Overall Width
30 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
126 KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Features
Field Programmable, Updatable Firmware, Thermo-Optical Sensor for Infrared Element Monitoring
Elements
Lead-Free Replaceable Cartridge Insert
Temp. Rise @ 6.0 GPM
143 Degrees F
Default Temperature
120 Degrees F
Temp. Rise @ 2.5 GPM
Limited to Thermostatic Setting
Temp. Range
100 Degrees to 140 Degrees F
Water Connection
1-1/4" NPT
Phase
3
Standards
ANSI Z358.1, cETLus Intertek, NSF/ANSI 372, UL 499
Mounting
Vertical
Temp. Rise @ 4.0 GPM
Limited to Thermostatic Setting
Temp. Rise @ 8.0 GPM
107 Degrees F
Temp. Rise @ 20.0 GPM
43 Degrees F
Voltage
480VAC
Residential / Commercial
Commercial
Amps AC
151.7
Max. Flow Rate
30 gpm
Pressure Range
150 psi
NEMA Rating
N4
Maximum Delivered Temperature
140 Degrees F
Cord Conductor Gauge
2/0 AWG Wire
Power Consumption
126,000 W
Energy Factor
0.94
Control Type
Digital Display with Keypad
Operating Voltage
480V AC
Minimum Water Pressure
35 psi
Minimum Delivered Temperature
80 Degrees F
Element Material
Non-Ferrous Metal
Mounting Orientation
Vertical
Maximum Water Pressure
150 psi
Temperature Rise @ Flow
29 Degrees F @ 30 gpm, 33 Degrees F @ 26 gpm, 37 Degrees F @ 23 gpm, 43 Degrees F @ 20 gpm
Market
Commercial, Industrial
Housing Material Finish
Powder Coated
Water Connection Location
Bottom
Application
Low Duty Cycle
Housing Material
Steel
Current
151 A
Minimum Flow Activation
2.5 gpm
Maximum Flow Rate
40 gpm

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 126,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 151 A, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad, Cord Conductor Gauge 2/0 AWG Wire, Default Temperature 120 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.